Abbotsford
WAG2002423000005

WAGO 25A 800V Insulated Continuous Jumper, Red

Price $1.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-423/000-005

Description

Continuous jumper; from 1 to 3; insulated; red

Specifications

Brand Name Wago Item Name Continuous Jumper
Amperage Rating 25 A Voltage Rating 800 V
Overall Length 0.728 in Width 0.429 in
Thickness 0.161 in Specifications Push-In Mounting
Color/Finish Red For Use With 2002 Series Terminal Blocks
Standards RoHS Compliant

Packages

25 - UNIT - (25)