Description
Modular TOPJOB®S connector, modular for jumper contact slot, 1-pole, 4,00 mm², Gray.
Specifications
| Brand Name | Wago Corp | Sub Brand | TOPJOB®S |
| Item Name | Modular Connector | Type | 1-Pole |
| Amperage Rating | 32 A | Material | Polyamide |
| Voltage Rating | 500 V | Width | 0.394 in |
| Color/Finish | Gray | For Use With | Jumper Contact Slot |
| Standards | DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, EN 61984, RoHS Compliant |
Packages
| 25 - UNIT - (25) |