Description
Step-down jumper; from 2016/2010 to 2010/2006/2004/2002 series; from 2216/2210 to 2210/2206/2204/2202 series; insulated; light gray
Specifications
| Brand Name | Wago Corp | Item Name | Step Down Jumper |
| Type | Insulated | Amperage Rating | 57 A |
| Material | Polyamide | Voltage Rating | 800 V |
| Overall Length | 0.61 in | Width | 0.953 in |
| Color/Finish | Light Gray | Standards | DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, RoHS Compliant |
| UPC | 044918122683 |
Packages
| 25 - UNIT - (25) |