Abbotsford
WAG2016403

WAGO 76A 800V 3-Way Insulated Jumper, Gray

Price $5.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2016-403

Description

Jumper; 3-way; insulated; light gray

Specifications

Brand Name Wago Item Name Jumper
Type 3-Way, Insulated Amperage Rating 76 A
Voltage Rating 800 V Overall Length 0.906 in
Width 1.315 in Thickness 0.161 in
Color/Finish Light Gray For Use With 2016 Series Terminal Blocks
Standards RoHS Compliant UPC 044918122621

Packages

25 - UNIT - (25)