Abbotsford
WAG811480

WAGO 63A 1000V 10-Way Insulated Jumper, Light Gray

Price $13.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-480

Description

Jumper; 10-way; insulated; light gray

Specifications

Brand Name Wago Corp Item Name Jumper
Type 10-Way, Insulated Amperage Rating 63 A
Voltage Rating 1000 V Specifications Push-In Mounting
Color/Finish Light Gray For Use With 811 Series Fuse Terminal Blocks
Standards RoHS Compliant

Packages

10 - UNIT - (10)