Abbotsford
WAG811481

WAGO 63A 1000V 11-Way Insulated Jumper, Light Gray

Price $14.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-481

Description

Jumper; 11-way; insulated; light gray

Specifications

Brand Name Wago Corp Item Name Jumper
Type 11-Way, Insulated Amperage Rating 63 A
Voltage Rating 1000 V Specifications Push-In Mounting
Color/Finish Light Gray For Use With 811 Series Fuse Terminal Blocks
Standards RoHS Compliant

Packages

10 - UNIT - (10)