Abbotsford
WAG859408000006

WAGO 18A 8-Way Insulated Jumper, Blue

Price $2.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:859-408/000-006

Description

Jumper; for jumper slot; 8-way; insulated; blue

Specifications

Brand Name Wago Corp Item Name Jumper
Type 8-Way, Insulated Amperage Rating 18 A
Material Polyamide Overall Length 0.098 in
Width 1.811 in Thickness 0.846 in
Specifications Push-In Mounting Color/Finish Blue
For Use With Jumper Slot Standards RoHS Compliant, UL94 V0 Flammablity

Packages

25 - UNIT - (25)