Description
Easily, quickly and safely connect conductors with this supply module (item number 811-471). Ensure that the strip lengths are 14 mm when connecting conductors to this supply module. This product features conductor terminals and utilizes a screw connection. Depending on the type of conductor, this supply module is ideal for conductor cross sections ranging from 6 mm² to 35 mm².
Specifications
| Brand Name | Wago | Item Name | Supply Module |
| Voltage Rating | 600 V | Type | 1-Level |
| Conductor Material | Copper | Conductor Size | 2 AWG |
| Color/Finish | Light Gray | Connection | Screw Clamp |
| For Use With | 811 Series Fuse Terminal Blocks | Standards | RoHS Compliant |
| UPC | 050821083867 |
Packages
| 4 - UNIT - (4) |