Abbotsford
WAG857800

WAGO 24VDC Temperature Signal Conditioner for RTD Sensors

Price $389.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-800

Description

Temperature signal conditioner for RTD sensors; Current and voltage output signal; Configuration via DIP switch; Supply voltage: 24 VDC; 6 mm module width; light gray

Specifications

Mounting Type DIN-35 Rail Color Gray
UPC 044918110659

Packages

1 - UNIT - 1