Description
Isolation amplifier; Current and voltage input signal; 2 x current output signal; Supply voltage: 24 VDC; 6 mm module width; 2,50 mm²
Specifications
| Mounting Type | DIN-35 Rail | UPC | 044918110529 |
Packages
| 1 - UNIT - 1 |
Isolation amplifier; Current and voltage input signal; 2 x current output signal; Supply voltage: 24 VDC; 6 mm module width; 2,50 mm²
| Mounting Type | DIN-35 Rail | UPC | 044918110529 |
| 1 - UNIT - 1 |