Abbotsford
WAG857500

WAGO 24VDC Frequency Signal Conditioner

Price $533.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-500

Description

Frequency signal conditioner; Current and voltage output signal; Configuration via software; Supply voltage: 24 VDC; 6 mm module width.

Specifications

Brand Name Wago Corp Item Name Signal Conditioner
Input Type Frequency Output Type Current, Voltage
Input Voltage 24 VDC Output Voltage 0 - 5 V, 1 - 5 V, 0 - 10 V, 2 - 10 V
Input Current <=1.2 mA, >=2.1 mA Output Current 20 mA
Connection Type Push-In Mounting Type DIN Rail
Temperature Rating -25 to 70 °C Material Polyamide
Color Silver Dimensions 0.236 in W x 3.85 in D x 3.701 in H
Standards CE Certified, EN 61373, RoHS Compliant, IP20

Packages

1 - UNIT - 1