Abbotsford
WAG857811

WAGO 24VDC Temperature Signal Conditioner for Thermocouples

Price $520.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-811

Description

Temperature signal conditioner for thermocouples; Current and voltage output signal; Configuration via software; Supply voltage: 24 VDC; 6 mm module width; light gray.

Specifications

Brand Name Wago Corp Item Name Signal Conditioner
Input Type TC Sensor Output Type Current, Voltage
Input Voltage 24 VDC Output Voltage 0 - 5 V, 1 - 5 V, 0 - 10 V, 2 - 10 V
Output Current 20 mA Connection Type Push-In
Mounting Type DIN Rail Temperature Rating -25 to 70 °C
Response Time 60 - 120 Millisecond Material Polyamide
Color Light Gray Dimensions 0.236 in W x 3.85 in D x 3.701 in H
Standards CE Certified, DNV Approved, IP20, RoHS Compliant

Packages

1 - UNIT - 1