Abbotsford
RUSCINEMABAR30

RUSSOUND Cinema Bar 3.0 Premium Performance 3.0 Cinema Soundbar

Price $519.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3185-854057

Description

The Cinema Bar 3.0 is a passive soundbar designed for use with wall mounted TVs, boasting 100W RMS Power Handling Per Channel. These soundbars pair perfectly with the Russound AVA2.1 and AVA3.1 Mini-AVRs. Constructed of reinforced MDF with isolated audio chambers for each channel, the stylish satin black soundbar adds elegance and appeal beneath the television.

Specifications

Brand Name Russound Item Name Cinema Soundbar
Type 3-Channel Passive Rated Power Output 100 W
Frequency Response 70 Hz - 20 kHz Dimensions 50 in L x 3.1 in D x 5 in H
Frequency Rating 3000 Hz Impedance 6 O
Sensitivity 87.5 dB at 2.83 V/1 m Finish Satin Black
Mounting Wall Temperature Rating 32 - 104 °F
Warranty 2 yr Limited Includes Inserts, (2) M8 Screws
Standards CE Certified, CARB Phase 2 Compliant

Packages

1 - UNIT - 1