Abbotsford
KLN69357

KLEIN TOOLS 69357 AC PLUG TO BANANA JACKS

Price $20.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69357
Documents Documents

Description

The Klein Tools AC Plug to Banana Jacks accessory is compatible with products that have banana-type input jacks. Attach the Banana Jack connectors to the meter and easily plug into an outlet for measuring or tracing a circuit. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


Standard banana-type inputs attach to the meter and the AC Plug connects to circuit for measuring or tracing a circuit

Cable length is 2-Foot (61 cm) long

For use on North American 120V electrical outlets only

Safety rated: CAT III 1000V/CAT IV 600V safety rating

Double Insulated

Test cable is PVC insulated 18 AWG dual wires

For use with the Advanced Circuit Tracer Kit (Cat. No. ET450) or any brand of meter with banana-type connectors

Specifications

Type AC Plug To Banana Jacks Material Berillium Copper,PVC
Application Electrical Tracing Or Testing UPC 092644693571

Packages

1 - UNIT - 1