Abbotsford
LMYSML10GPA

LUMINYS SML-10GPA 8-Port PoE Cloud Managed Gigabit Switch (PoE++)

Price $294.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:SML-10GPA

Description

This switch lets users control power consumption and monitor power consumption changes in real time. This feature prioritizes the most important ports while preventing malfunction during power consumption rate changes.This switch includes PoE watchdog capabilities to ensure the switch is running properly at all times. The switch is able to monitor the status of connected PoE devices and reboots the device when problem occurs.This switch allows port support for IEEE802.3af, IEEE802.3at, and IEEE802.3bt standards. It has a maximum power output of 90 W per port, making the switch suitable for devices with high power consumption rates.

Packages

1 - UNIT - 1