Abbotsford
UNVPW20206T2GIN

UNIVIEW 96W 8-Port AI POE Switch

Price $420.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:PW2020-6T2G-IN

Description

FEATURES:- Using CAT.5 network patch cords support power for the wireless AP and IP camera- Networking standard: IEEE802.3af/at/bt.- POE power light blinks to determine the power status of the receiving end, and each blink is 2.7 watts.- PoE Watchdog AI Function: Detection front-end PoE cameras and PD, Automatic detection, Automatic restart- Upload port automatic flip (Auto MDI / MDIX)- 6KV lightning protection,8KV surge protection, anti-reverse connection, over-current protection, over-voltage protection, over-temperature protection, Short circuit protection- The port power is 60 watts, it is convenient for high-power device- Zero configuration feature power supply is automatically supplied to the adaptive equipment

Specifications

Brand Name unv Item Name AI POE Switch with Watchdog
Port Type (6) 10/100 Mbps PoE Ports (RJ45), (2) 10/100/1000 Mbps PoE Ports (RJ45), (2) 10/100/1000 Mbps Uplink Ports (RJ45), (1) 1000 Mbps SFP Protocol IEEE 802.3i 10 Base-T, IEEE 802.3u 100 Base-TX, IEEE 802.3ab 1000 Base-TX, IEEE 802.3x FlowControl, IEEE 802.3af/at/bt Power over Ethernet
Power Supply 110 - 220 VAC, 120 W Length 187 mm
Width 139 mm Height 43 mm
Temperature Rating -10 to 55 °C Environmental Conditions 10 - 90% Non-Condensing Operating Humidity
Standards CE Certified, FCC Part15 Class B Approved, VCCI Class BEN55022 (CISPR 22), C-Tick Certified

Packages

1 - UNIT - 1