Abbotsford
HOFEDRBK10

HOFFMAN EDRBK10 UNIVERSAL D RING BKT QTY 10

Price $290.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EDRBK10
Documents Documents

Description

Universal D-Ring Bracket provides mounting point for D-Ring. This Universal D-Ring Bracket, EDRBK10 item colored Black with a material of Steel.


The Universal D-Ring Bracket mounts D-Ring's (order separately) on ProLine or Network Vertical Tie-Down Cable Manager, ProLine Front-to-Back D-Ring Bracket or grid strap

The D-Ring locks into hole provided on the bracket, creating support for cable management

It is made of steel, coated with RAL 9005 black polyester powder paint and includes mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Material Steel Type Cable and Power Management
Application Networking, Storage and Data Center UPC 783510160326

Packages

1 - UNIT - 1