Abbotsford
HOFP1224CN250

HOFFMAN P1224CN250 CAGE NUT 12-24 QTY 250 PLATED

Price $855.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P1224CN250

Description

The Cage Nut Packages are for use with square-hole rack angles. They simply snap into the holes.


The Cage Nut Packages are for use with square-hole rack angles

They simply snap into the holes

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Width 8.00 in
Height 0.25 in Material Steel
Finish Plated Color Silver
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510156374

Packages

1 - UNIT - 1