Description
Levelers mount in the outer corners of the Mobile Base, providing load-bearing capacity of 1000 lb. (453.6 kg).
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Bases and Base Accessories | Material | Steel |
| Color | Black | Finish | Plated |
| Application | Controls and Drives | UPC | 783510464899 |
Packages
| 1 - UNIT - 1 |