Abbotsford
HOFPMLFB

HOFFMAN PMLFB MODULAR ENCLOSURE FRONT TO BACK KIT

Price $432.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMLFB
Documents Documents

Description

The ProLine and ProLine G2 Mechanical Interlock can be actuated by any ProLine or ProLine G2 solid or disconnect door in a multiple-bay enclosure system. Up to ten doors, including window doors, can be interlocked. The interlock device engages the door at the center to provide maximum security. The Primary door can be positioned in any location. Only after the Primary door is opened can Secondary doors be opened. The interlock system is modular and easy to assemble.


Brackets, rods and fasteners are heavy gauge steel.

No drilling or layout work is required to install

Works with both side-to-side and front-to-back configurations

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Doors and Door Accessories Material Steel
Finish Plated Application Arc Flash Safety; Controls and Drives
UPC 783510169695

Packages

1 - UNIT - 1