Abbotsford
HOFPAD240

HOFFMAN PAD240 MODULAR ENCLOSURE CLOSURE PLATE ADAPTER

Price $14.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAD240
Documents Documents

Description

Adapters are used with closure plates containing cutouts. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).


12 gauge (2.5mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Adapters fit all Cable Entry Cabinet and Barriers with 24-pin DIN connector cutouts

24-pin adapting down to 16, 10, 6, or no pins (blank)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Closure Plate Adapters For Cutouts Material Steel
Size 24 Pin to Blank in Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510343996

Packages

1 - UNIT - 1