Abbotsford
HOFDCHB1

HOFFMAN DCHB1 CBL MGR HORIZONTAL 19IN BAR 1U

Price $108.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCHB1
Documents Documents

Description

Open-Frame Horizontal Cable Manager Bar supports cables between vertical and horizontal cable managers. This Horizontal Cable Manager Bar, DCHB1 item fits 19in with a material of Steel finish Plated.


The Open-Frame Horizontal Cable Manager Bar supports cables between vertical and horizontal cable managers

It is designed for use with VELCRO® cable ties

The angled tie-off surfaces allow cable to follow a natural flow and maintain proper bend radius

It can be installed behind patch panels to support large permanent link cable bundles

It can also be installed on top of patch panels as a zero-RU manager to separate and control patch cables

The manager secures standard cables, including CAT 5e, 6 and 6A cables

It meets EIA 310-D standards

The manager bar includes all necessary mounting fasteners

VELCRO is a trademark of VELCRO Industries B.V.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 19.00 in
Width 15.25 in Material Steel
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510172442

Packages

1 - UNIT - 1