Abbotsford
HOFDCHS2

HOFFMAN DCHS2 Cable manager horizontal 2-rack single side 3.5"

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCHS2
Documents Documents

Description

Snap-in mounting provision holds cable manager in place while mounting screws are installed. Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material. Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius. Deep cable compartments allow maximum cable density. Rounded edges throughout protect cable jackets from damage. Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides. Single and double-sided units provide high cable capacity, including 5e, 6 and 6A cables. 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity. Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance. Double-sided model has covers on both front and back. Covers stay open during installation and maintenance procedures. Horizontal and vertical cable managers designed as a system for streamlined appearance and improved functionality. Combination head 10-32 and 12-24 screws included for mounting.


Snap-in mounting provision holds cable manager in place while mounting screws are installed

Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material

Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius

Deep cable compartments allow maximum cable density

Rounded edges throughout protect cable jackets from damage

Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides

Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables

1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity

Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance

Double-sided model has covers on both front and back

Specifications

Brand Name Hoffman Sub Brand Cabletek™
Type 854J Vertical Bracket Rack Units 2
Length 21.40 in Width 3.47 in
Depth 18.93 in Material ABS
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510172428

Packages

1 - UNIT - 1