Abbotsford
HOFECM19DR1U

HOFFMAN ECM19DR1U 19IN CABLE MGR DRING 1RU BK

Price $150.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECM19DR1U
Documents Documents

Description

Open-Frame D-Ring Assembly allows grouping vertical cable runs. This D-Ring Assembly, ECM19DR1U item fits 19-inch rack 1U with a material of Steel colored Black.


The Open-Frame D-Ring Assembly mounts horizontally on 19-inch racks

It routes, directs, and group vertical cable bundles

The D-Rings rotate on the bracket for easy cable positioning; snap open for easy access for cable updates, while providing the ability to latch securely

The D-Rings are made of a black plastic

The necessary mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 29.25 in
Width 5.50 in Material Steel
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510151539

Packages

1 - UNIT - 1