Abbotsford
HOFECM19TP1U

HOFFMAN ECM19TP1U CABLE MGR 19 TIE DN PANEL 1RU

Price $129.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECM19TP1U
Documents Documents

Description

Open-Frame Tie-Down Panel provides slots for VELCRO® cable wraps. This Tie-Down Panel, ECM19TP1U item fits 19-inch rack 1U with a material of Steel colored Black.


The Open-Frame Tie-Down Panels provide a mounting point to route cable on an open-frame rack

They mount horizontally on 19-inch racks and the panels have slots for VELCRO® cable wraps

Each panel includes 10 black 8-in. (203-mm) VELCRO cable wraps while including the mounting hardware

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 25.50 in
Width 4.60 in Material Steel
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510152543

Packages

1 - UNIT - 1