Abbotsford
HOFECM6DR10

HOFFMAN ECM6DR10 Cable manager D-ring plastic 5.33x3"

Price $194.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECM6DR10
Documents Documents

Description

D-rings, made of black plastic, can be used to manage cables horizontally, vertically or as they transition. Snap feature allows easy cable access as well as forming a tightly closed connection. Package includes 10 rings and 10 mounting screws.


The D-Ring Cable Managers can be used to manage cables horizontally, vertically or as they transition

The snap feature allows easy cable access as well as forming a tightly closed connection

The package includes 10 rings and 10 mounting screws

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 13.75 in
Width 10.00 in Material Plastic
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510152949

Packages

1 - UNIT - 1