Abbotsford
HOFEWVC19H

HOFFMAN EWVC19H CABLE MANAGER HORIZONTAL 19IN

Price $115.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EWVC19H
Documents Documents

Description

Open-Frame Wire Form Cable Manager provides a zero-U cable sorting capability. This Wire Form Cable Manager, EWVC19H item fits 19-inch with a material of Steel finish Plated.


The Open-Frame Wire Form Cable Manager takes up minimum space while providing excellent cable sorting capability

It's designed to mount on top of patch panels, this zero-rack-unit cable manager provides support and control of cables

It also includes mounting hardware included

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 19.30 in
Width 5.60 in Material Steel
Application Networking, Storage and Data Center UPC 783510142483

Packages

1 - UNIT - 1