Abbotsford
HOFCFR0808

HOFFMAN CFR0808 FAN ROOF PLATE 800X800

Price $616.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CFR0808
Documents Documents

Description

The fan roof plates are used to mount fans on the roof of an enclosure. This Fan Roof Plates, CFR, CFR0808 item measures 24x760x758mm with a material of Zinc Plated, Mild Steel.


Description: For mounting a combination of 6 fans DFN or closing plates DFC for unused holes in the top of the enclosure.

Material: 2 mm zinc plated steel.

Mounting requirements: Add Ventilation roof CVR. Use fan DFN. Unused holes should be closed with DFC.

Pack quantity: 1 piece with mounting accessories.

Benefit: The forced ventilation provides a high cooling capacity which is a good solution in environments when the ambient temperature is 10 degrees or more, under the enclosure's desired internal temperature

Comment: The roof fan plate must be mounted in combination with the ventilation roof, CVR

Comment: It is recommended to also install exhaust filters in the bottom of the enclosure to let air circulate properly

Comment: The cut-outs must be covered by either ventilation fans, DFN, or cover plates, DFC, depending on the amount of cooling required

Specifications

Brand Name nVent Hoffman Length 31.87 in
Width 29.92 in Height 0.94 in
Material Steel UPC 783510458089

Packages

1 - UNIT - 1