Abbotsford
HOFCVR0806R5

HOFFMAN CVR0806R5 ROOF PLATE 800X600

Price $809.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVR0806R5
Documents Documents

Description

Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0806R5 item measures 58x800x600mm with a material of Mild Steel, finish Zinc Plated.


Description: Raised roof with 2.5 mm ventilation slots and filter material.

Material: 1.5 mm steel plate. Filter material: EU 4 according to DIN 24185.

Finish: RAL 7035 structured powder coating.

Temperature resistance: 100 °C.

Protection: Complies with IP 31, TYPE 1.

Pack quantity: 1 piece with mounting brackets and ventilation filter.

Note: Increases the enclosure height by 40 mm.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 31.87 in Width 31.5 in
Depth 23.62 in Material Steel
Thickness 1.5 mm Color Light Gray
Finish Powder Coat Application Factory Automation and Process Control; Controls and Drives
UPC 783510463717

Packages

1 - UNIT - 1