Abbotsford
HOFCVR0808R5

HOFFMAN CVR0808R5 ROOF PLATE 800X800

Price $801.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVR0808R5
Documents Documents

Description

Ventilation Roofs, CVR are raised with 2.5mm ventilation slots providing passive cooling while keeping out bugs and dust. This Ventilation Roofs, CVR, CVR0808R5 item measures 58x800x800mm with a material of Mild Steel, finish Zinc Plated.


Feature: Ventilation roof plate with integrated filter for mild steel floor standing enclosures

Advantage: Allows for natural ventilation through the raised roof and keeps insects and dust outside

Benefit: Cost effective thermal management based on natural ventilation

Comment: The enclosure protection is reduced to IP31; the ventilated roof plate is available with forced ventilation by adding the Fan Roof Plate, CFRS

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 31.87 in Width 31.5 in
Depth 31.5 in Material Steel
Thickness 1.5 mm Color Light Gray
Finish Powder Coat Application Factory Automation and Process Control; Controls and Drives
UPC 783510463731

Packages

1 - UNIT - 1