Abbotsford
HOFASM5T

HOFFMAN ASM5T M5, THREAD FORM SCREWS ,20

Price $42.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASM5T
Documents Documents

Description

The ProLine Fastener Packages are used to fasten components to the grid system. PGF Packages include 20 frontloading clip nuts (M6) and 20 combination-drive washer-head bolts (M6). The Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system. ASM5T Package is used with ProLine frames having round holes. This package includes 20 M5 self-tapping screws.


The ProLine Fastener Packages are used to fasten components to the grid system

PGF Packages include 20 frontloading clip nuts (M6) and 20 combination-drive washer-head bolts (M6)

The Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system

ASM5T Package is used with ProLine frames having round holes

This package includes 20 M5 self-tapping screws

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Frame Accessories Material Steel
Finish Plated Application Datacom and Telecom Equipment; Networking, Storage and Data Center
UPC 783510173654

Packages

1 - UNIT - 1