Abbotsford
HOFDNG1806R5

HOFFMAN DNG1806R5 WINDOW DOOR 1800X600

Price $2,492.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNG1806R5
Documents Documents

Description

Glazed door with fitted clear safety glass to view the inside of the enclosure. This Glazed Doors, DNG, DNG1806R5 item measures 1782x593x17mm with a material of Mild Steel, color Light Gray.


Electrical components can be viewed while the door is closed, which keeps unauthorized personnel out and maintains the ingress protection.

Feature: glazed enclosure door for mild steel combinable and semi-compact floor standing enclosures

Advantage: the glazed door allows the electrical components to be seen while the enclosure's door is closed

Benefit: the user can monitor the status of the components without the need for opening the enclosure's door maintaining the ingress protection

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Controls and Drives; Factory Automation and Process Control
UPC 783510467722

Packages

1 - UNIT - 1