Abbotsford
HOFDNMK02

HOFFMAN DNMK02 75 mm x 27 mm x 22mm Double Door Mounting Kit, Zinc Plated Mild Steel

Price $304.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNMK02
Documents Documents

Description

Door mounting kit for mild steel floor standing enclosures for fitting a new door. This Door Mounting Kits, DNMK, DNMK02 item measures 75x27x22mm with a material of Zinc Plated, Mild Steel, Double Door.


Description: Door mounting kit for mild steel floor standing enclosures. Required when fitting a door. Only needed when there was no door mounted previously.

Pack quantity: 1 complete kit with hinges, rod catches and mounting accessories.

Advantage: non-replacement plain and glazed doors can be mounted onto enclosures by using the assembly kit, if, for example, rear access to the enclosure is required

Benefit: the kit allows customers to customize enclosures by combining standard products, providing flexible solutions to the end user

Specifications

Brand Name Hoffman Size 2.95 x 1.06 x 0.87 inch
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510468286

Packages

1 - UNIT - 1