Abbotsford
HOFDDK600R5

HOFFMAN DDK600R5 DRAWING DESK 600

Price $977.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DDK600R5
Documents Documents

Description

Drawing Desks, DDK provide a stable surface and hold documents, computer, or measuring devices. This Drawing Desks, DDK, DDK600R5 item measures 342x487x365mm with a material of Zinc Plated, Mild Steel.


Description: Mounted directly to the door frame it provides a solid surface for documents, computer or measuring devices. The desk can be easily folded and locked within the door frame space. An automatic safety positioning system locks the desk at angles

Material: 1.35 mm mild steel.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 piece with mounting accessories.

Comment: drawing desks that are 800 mm wide can be mounted within 1000 mm wide enclosures if combined with the door profiles, DCP

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 24.00 in Width 19.17 in
Height 13.46 in Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510464974

Packages

1 - UNIT - 1