Abbotsford
HOFEGPACT15

HOFFMAN EGPACT15 OSP PKG GLAND PLATE AC T15

Price $437.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGPACT15

Description

Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate AC T15, EGPACT15 item measures 506x381mm with a material of Aluminum colored Gray.


The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes

They are finished to match the cabinet they're mounted to

They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision

The package includes a solid gland plate

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Length 30.00 in Width 18.00 in
Material Aluminum Type Networking Accessories
Application Datacom and Telecom Equipment UPC 783510170455

Packages

1 - UNIT - 1