Abbotsford
HOFEGPACT20

HOFFMAN EGPACT20 OSP PKG GLAND PLATE AC T20

Price $492.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGPACT20

Description

Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate AC T20, EGPACT20 item measures 838x381mm with a material of Aluminum colored Gray.


The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes

They are finished to match the cabinet they're mounted to

They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision

The package includes a solid gland plate

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Length 34.00 in Width 16.00 in
Material Aluminum Type Networking Accessories
Application Datacom and Telecom Equipment UPC 783510170462

Packages

1 - UNIT - 1