Abbotsford

HOFFMAN P2AJ ProLine G2 Frame Joining Kit

Price $74.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AJ
Documents Documents

Description

The PROLINE G2 Frame Joining Kit permits joining two enclosure frames while maintaining an environmental seal. A newly-designed gasket and hardware kit ensures the joining kit is easy to use, sturdy, and maintains a dust-tight and water-tight seal between joined frames. Permits joining two enclosure frames while maintaining an environmental seal. A newly-designed gasket which is easier to install. Sturdy connecting hardware for superior performance under load. Includes a compression stop spacer.


P2AJ is the standard side-to-side joining solution for ProLine G2. Two unique gaskets are supplied in the kit: the L-shaped gasket mounts to the frame’s knife edge at the top and bottom; while the flat gasket mounts to the frame’s vertical rails. The supp

P2AJJ relies on the same gasketing as P2AJ, but utilizes a new two-piece bracket that mounts between enclosures on the frame mounting holes. The two-piece nature of this bracket allows the user to bay enclosures for initial population, separate for transp

P2AJF and P2AJS are designed for front-to-back and front-to-side joining respectively. P2AJS would be used in applications where a bayed-system makes a 90-degree turn in or around a corner.

P2AJB is designed for top-to-bottom joining, where G2 enclosures are stacked vertically. Joining occurs through the opening in the top through the frames, so covers/barriers isolating the enclosures cannot be incorporated: this solution would not be recom

P2AJP and P2AJR are designed for side-to-side joining of G2 enclosures to ProLine (Gen 1) and modular enclosures with a closed frame profile respectively. Please note that kits only accommodate solutions 2000Hx800D.

P2AJHF is a side-to-side EMC joining kit where UL94HP-rated urethane foam gasket ensures proper metal to metal contact

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Frame Joining Kit Type G2 Side to G2 Side
Material Rubber Color Black
Finish Matte Includes (2) Gasket
Application Controls and Drives; Power Distribution UPC 783510308674

Packages

1 - UNIT - 1