Abbotsford
HOFP2AJKSB

HOFFMAN P2AJKSB Joining Kit Support Bracket Joining Accessories 12 ga Mild Steel RAL 7035 Textured Light Gray

Price $70.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AJKSB
Documents Documents

Description

The PROLINE G2 Joining Kit Support Bracket is used in conjunction with the standard joining kit if additional support is desired. The kit includes a quantity of 8, 12 gauge, mild steel brackets with mounting hardware. The brackets span the joined frames and can be placed as needed. Provides additional support for joined enclosures. Includes (8) brackets with (32) M5 Thread Forming, Torx-Head Screws. Polyester powder paint. RAL 7035 textured light gray standard.


Provides additional support for joined enclosures

Includes (8) brackets with (32) M5 Thread Forming, Torx-Head Screws

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Joining Kit Support Bracket Type External Mounting for ProLine Industrial Enclosures
Material 12 ga Mild Steel Color RAL 7035 Textured Light Gray
Finish Polyester Powder Paint For Use With Hoffman ProLine G2 Series Modular Enclosure Frames
Includes (8) Brackets, (32) M5 Thread Forming Torx-Head Screws Application Provide Additional Support for Joined Enclosures
UPC 783510336783

Packages

1 - UNIT - 1