×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFP2AJSBHF

HOFFMAN P2AJSBHF Joining kit sealed plinth base EMC

Price $59.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AJSBHF
Documents Documents

Description

The Fully-Sealed Plinth Base Joining Kit provides a seal between the side gland plate openings on adjacent Fully-Sealed Plinth Bases in joined bay configurations. Used in combination with the G2 side-to- side joining kit. Maintains NEMA 12 rating between Fully-Sealed Plinth bases. Allows for sealed cable routing between joined cabinets. Includes nylon wire edge protector to prevent wear and abrasion of wires and cables. Gasket and installation hardware included.


Maintains NEMA 12 rating between Fully-Sealed Plinth bases

Allows for sealed cable routing between joined cabinets

Includes nylon wire edge protector to prevent wear and abrasion of wires and cables

Gasket and installation hardware included

Widths <gt/>800 mm 14 gauge (1.75 mm), =800 mm 16 gauge (1.5 mm) steel

Welded corners

Drill points for locating casters (not included)

Installation hardware included

Specifications

Brand Name Hoffman Type Bases and Base Accessories
Material Rubber Color Black
Finish Matte Application Controls and Drives; Power Distribution
UPC 783510308643

Packages

1 - UNIT - 1