Abbotsford
HOFP2CS146HF

HOFFMAN P2CS146HF Side cover EMC gray 1400x600mm

Price $638.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2CS146HF
Documents Documents

Description

PROLINE G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support. Hinge hanger on top for easy alignment. Formed steel hems on the sides of the covers for enhanced structural support and to protect user from sharp edges. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Attach to enclosure frame with low-profile, flat head screws. Door can be reversed without removing the side covers. Used on the sides of the PROLINE G2 frame. Depths greater than 800 mm are 14 gauge (1.75 mm) mild steel; depths less than or equal to 800 mm are 16 gauge (1.5 mm). Not suitable as a barrier between enclosures (instead use the PROLINE G2 barrier panel). Two grounding studs. All mounting hardware included.


Hinge hanger on top for easy alignment

Formed steel hems on the sides of the covers for enhanced structural support and to protect user from sharp edges

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Attach to enclosure frame with low-profile, flat head screws

Door can be reversed without removing the side covers

Used on the sides of the ProLine G2 frame

Not suitable as a barrier between enclosures (instead use the ProLine G2 barrier panel)

Two grounding studs

All mounting hardware included

Side Covers are finished with paint over plated surfaces

Specifications

Brand Name Hoffman Type Sides and Covers
Length 58.50 in Width 26.00 in
Material Steel Thickness 1.52 mm
Color Gray Finish Galvanized
Application Controls and Drives; Power Distribution UPC 783510313258

Packages

1 - UNIT - 1