Description
A PROLINE G2 Dress Frame provides a decorative trim when front door or cover is not used. It is frequently used for open rack applications. Provides a clean, finished aesthetic for open rack applications. Snap-in design for easy, tool-free installation. Polyester powder paint; RAL 7035 textured light gray standard.
Specifications
| Brand Name | nVent Hoffman | Type | Sides and Covers |
| Length | 71.25 in | Width | 26.00 in |
| Height | 6.00 in | Material | Steel |
| Application | Controls and Drives | UPC | 783510314828 |
Packages
| 1 - UNIT - 1 |