Abbotsford
HOFP2TPH86

HOFFMAN P2TPH86 Cutout top pagoda exhaust vent 800x600mm

Price $307.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2TPH86
Documents Documents

Description

The High-Performance Pagoda Exhaust Vent Cutout Top has a cutout that accepts one high-performance pagoda vent. Cutout top for High-Performance, Pagoda Exhaust Vents. Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts). Seamless, polyurethane gasket between top and frame (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Ground studs are included. A High Performance Pagoda Exhaust Vent can be used with any PROLINE G2 solid top by requesting a cutout modification.


Cutout top for High-Performance, Pagoda Exhaust Vents

Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts)

Seamless, polyurethane gasket between top and frame (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Ground studs are included

Note: A High Performance Pagoda Exhaust Vent can be used with any ProLine G2 solid top by requesting a cutout modification

Specifications

Brand Name nVent Hoffman Type Tops and Top Accessories
Length 34.00 in Width 26.00 in
Material Steel Thickness 1.52 mm
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510327163

Packages

1 - UNIT - 1