Abbotsford
HOFPMLSK

HOFFMAN PMLSK ProLine Door Slave Kit Doors and Door Accessories Steel

Price $380.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMLSK
Documents Documents

Description

Door slave kit, Only after the master door is opened can slave doors be opened, This system is modular and easy to assemble, No drilling or layout work is required to install, Brackets, rods and fasteners are heavy gauge steel.


Brackets, rods and fasteners are heavy gauge steel.

No drilling or layout work is required to install

Works with both side-to-side and front-to-back configurations

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Doors and Door Accessories Material Steel
Finish Plated Application Arc Flash Safety; Controls and Drives
UPC 783510369705

Packages

1 - UNIT - 1