Abbotsford
HOFPCEGPA6

HOFFMAN PCEGPA6 ADAPTOR, ADJ GLAND PLATE

Price $169.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCEGPA6
Documents Documents

Description

Closure Plates seal the ends of the Cable Entry Cabinet to maintain environmental integrity. DIN and adjustable closure plates are available to facilitate cable connection into the cabinet.


14 gauge (1.75mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Solid, DIN cutout, and Adjustable closure plates are available

Closure Plate Adapters for Cutouts are sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Closure Plates Material Steel
Size 23.51 in Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510343798

Packages

1 - UNIT - 1