Description
Filler Panels are used to completely fill 19-in. rack mounting spaces at top and bottom of ProLine door opening. Extruded aluminum Filler Panels are furnished in pairs and include mounting hardware.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Rack and Grid/Rail System | Height | 2.00 in |
| Width | 2.50 in | Material | Aluminum |
| Finish | Brushed | Application | Controls and Drives |
| UPC | 783510772208 |
Packages
| 1 - UNIT - 1 |