Abbotsford
HOFPJ2FD

HOFFMAN PJ2FD ProLine Frame Joining Kit for ProLine™ Standard Frame

Price $62.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PJ2FD
Documents Documents

Description

Kit consists standard frame joining, side-to-side, non-gasketed. Side-to-side joining kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rear most positions or if a subpanel is not in the rear most position.


Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not i

Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position.

Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Frame Joining Kit Type Side-to-Side, Standard, Non-Gasketed
Material Rubber Color Black
Series P20 Finish Painted
For Use With ProLine™ Standard Frame Includes (6) Frame Nut and Screw, Gasket Material
Standards RoHS Compliant Application Controls and Drives; Power Distribution
UPC 783510276591

Packages

1 - UNIT - 1