Abbotsford
HOFEGVM2

HOFFMAN EGVM2 COMLINE VERT MT GLAND T15

Price $482.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGVM2
Documents Documents

Description

ComLine Cabinets protect vertically mounted 19in rack equipment in telecommunications applications. This ComLine Vertical Mount Cabinet T15 AC, EGVM2 item measures 23.23x12.68x0.35in. with a material of Aluminum colored Lt Gray.


Vertically oriented 19-inch equipment mounting creates a compact, wind-resistant cabinet

Integral solar shield reduces solar heat load

Right-side, solid gland plate can be removed and modified as needed

6 RU Rack has square hole spacing per EIA universal standards; order cage nuts separately

Quarter-turn, multi-point, vault-style latching system increases protection and security

160-degree door opening with quick-release, retained hinge pins

Body and door ground studs for bonding and grounding

Foam-in-place seamless gasket for superior protection against dust and liquid ingress

Back is prepared with mounting provisions for standard panels

Mounts to poles or walls

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Data Networking Freestanding Cabinets Width 12.68 in
Depth 0.35 in Height 1.50 in
Material Aluminum Finish Lt Gray
Color Lt Gray Standards UL 508A Listed, Type 3, 3R, 4, 4X, 12, File No. E61997, CSA: Type 3, 3R, 4, 4X, 12, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, EC60529, IP66, Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D, EIA 310-D with 19-in. spacing for rack equipment, Cabinet is R
Application Datacom and Telecom Equipment UPC 783510211554

Packages

1 - UNIT - 1