Abbotsford
HOFPSC20610

HOFFMAN PSC20610 Cabinet floor mount stl gry 82.08x23.94x39.34in

Price $7,921.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20610
Documents Documents

Description

PROLINE™ CONNECTEK™ Free stand server cabinet made of steel. Front window door with key lock and vents offers visibility and ventilation. Open base with casters and levelers. Fully perforated rear door provides excellent ventilation, keeping equipment cool and extending its life. 2000 mm tall cabinets have split rear perforated doors. Both front and rear doors have lockable handles. Quick-release latches on side panels provide easy service access.


Front window door with key lock and vents offers visibility and ventilation

Open base with casters and levelers

Fully perforated rear door promotes airflow providing passive cooling to equipment

2000-mm tall cabinets have split rear perforated doors

Both front and rear doors provide security via lockable handles

Quick-release latches on side panels provide easy service access

Fully perforated top cover with two cable entry ports for easy access and service

Mounting channels provide infinite front-to-back adjustment of rack angles

Rack angles are coated with black polyester powder paint

Meets industry testing standards criteria

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Networking Cabinet Type Free-Stand, Single Door, Single Lock
Width 608 mm Depth 999 mm
Height 2085 mm Rack Units 42
Mounting Type Floor Material Steel
Finish Powder Coated Color RAL 7035 Light Gray
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510389697

Packages

1 - UNIT - 1