Abbotsford
HOFPSC20610BAC

HOFFMAN PSC20610BAC PROLINE2000X600X1000ACY PKGBK

Price $9,313.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20610BAC
Documents Documents

Description

Proline Voice/Data cabinets are used for housing either A/V or server equipment in wet/hot environments. This ProLine V/D Server Cabinet with G28 Type 12, PSC20610BAC item measures 2000x600x1000mm with a material of Steel colored Black.


Fully gasketed to keep contaminants away from equipment, reducing maintenance costs

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Levelers and anti-tip bracket secure cabinet to the floor

AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)

Mobile base includes casters, levelers and gland plate

Gland plate allows easy routing of cable

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Server Cabinet Type Free-Stand, AC-Ready, Dust-Resistant
Width 23.94 in Depth 39.34 in
Height 82.1 in NEMA Rating NEMA 12
Rack Units 42 Material Steel
Finish Powder Coated Color Black
Standards EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12 Application Networking, Storage and Data Center, Indoor
UPC 783510153380

Packages

1 - UNIT - 1