Abbotsford
HOFPTHS242415X

HOFFMAN PTHS242415X ENCL PROTK DH SLD TP4X SS304 24X24X15

Price $5,790.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHS242415X
Documents Documents

Description

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 4X 12, PTHS242415X item measures 24.09x23.62x14.96in. with a material of SS304 Finish Brushed.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet

Stainless steel cabinet is provided with a quarter-turn slotted latch

One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the ca

On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Data Networking Wall Mounted Cabinets Width 23.62 in
Depth 14.96 in Height 21.00 in
NEMA Rating 12 Indoor, dust-resistant Rack Units 12
Material Stainless Steel Finish Brushed
Color Unpainted Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E619967, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55
Application Corrosive Environments; Datacom and Telecom Equipment; Networking, Storage and Data Center; Controls and Drives UPC 783510240639

Packages

1 - UNIT - 1